Zoro Homepage

25 A2F 3/4in NPT NICKEL PLATED GLAND

  • Mfr # 25A2F1RA532

  • Zoro # G722388131


product price: $22.99
/ea

Key Features

Item - Building Cable Connector
Cable Gland
Overall Length
35.5 in
Material - Cable Connector
Nickel Plated Brass
Width
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25A2F1RA532
Zoro #
G722388131
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
35.5 in
Width
1.56 in

Details

Item - Building Cable Connector
Cable Gland
Material - Cable Connector
Nickel Plated Brass

Description

A2F globally approved, hazardous (classified) location cable gland. For all types of unarmored & braided cables.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.