25 TMC2 GLAND - 3/4 NPT ALUMINUM
Mfr # TMC2-075A118
Zoro # G222388129
product price: $37.65
/eaKey Features
Overall Length
3.15 in
Item - Building Cable Connector
Cable Gland
Width
1.99 in
Material - Cable Connector
Aluminium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMC2-075A118
Zoro #
G222388129
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
3.15 in
Width
1.99 in
Details
Item - Building Cable Connector
Cable Gland
Material - Cable Connector
Aluminium
Description
TMC2 Aluminum globally approved, hazardous (classified) location cable gland. For MC, MC-HL, Interlocked & TECK armored cables
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.