25S PX2KXREX 3/4in NPT NICKEL PLATED C/W RAPIDEX30P RESIN
Mfr # 25SPX2KXREX1EX532
Zoro # G722388179
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Item - Building Cable Connector
Cable Gland
Width
1.62 in
Overall Length
3.54 in
Material - Cable Connector
Nickel Plated Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25SPX2KXREX1EX532
Zoro #
G722388179
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
1.62 in
Overall Length
3.54 in
Details
Item - Building Cable Connector
Cable Gland
Material - Cable Connector
Nickel Plated Brass
Description
PX2KXREX globally approved, hazardous (classified) location barrier cable gland. For all types of braided & tape armored cables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.