Zoro Homepage

50s TMC2 GLAND - 1-1/2 NPT ALUMINUM

  • Mfr # TMC2-150A200

  • Zoro # G522388188


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.76 in
Item - Building Cable Connector
Cable Gland
Width
3.03 in
Material - Cable Connector
Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMC2-150A200
Zoro #
G522388188
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
3.76 in
Width
3.03 in

Details

Item - Building Cable Connector
Cable Gland
Material - Cable Connector
Aluminium

Description

TMC2 Aluminum globally approved, hazardous (classified) location cable gland. For MC, MC-HL, Interlocked & TECK armored cables

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.