Aluminum Cord Grip, 1-1/4in NPT Thread, Cable Range 0.75in - 1.04in
Mfr # CG-125A104
Zoro # G922388221
product price: $39.29
/eaKey Features
Width
2.17 in
Length
36.1 in
Material
Aluminium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-125A104
Zoro #
G922388221
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
2.17 in
Length
36.1 in
Details
Material
Aluminium
Item
Cable Gland
Description
CG cord grip, wet, dry, ordinary or hazardous location cable gland. For use with flexible cables & cords.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.