Zoro Homepage

Aluminum Cord Grip, 1in NPT Thread, Cable Range 0.75in - 1.04in

  • Mfr # CG-100A104

  • Zoro # G522388218


product price: $15.85
/ea

Key Features

Material
Aluminium
Length
36.1 in
Width
1.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-100A104
Zoro #
G522388218
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
36.1 in
Width
1.86 in

Details

Material
Aluminium
Item
Cable Gland

Description

CG cord grip, wet, dry, ordinary or hazardous location cable gland. For use with flexible cables & cords.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.