Shop CMP-PRODUCTS
See all product information
Create Account
Aluminum Cord Grip, 2in NPT Thread, Cable Range 1.22in - 1.49in
- Mfr # CG-200A149
- Zoro # G622388217
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminium
Length
39.5 in
Width
2.82 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG-200A149
- Zoro #
- G622388217
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Cable Gland
- Material
- Aluminium
Dimensions
- Length
- 39.5 in
- Width
- 2.82 in
Description
CG cord grip, wet, dry, ordinary or hazardous location cable gland. For use with flexible cables & cords.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.