Aluminum Tray Cable Connector 1-1/2in NPT Cable Range 0.92in - 1.27in
Mfr # TC-150A127
Zoro # G222388136
product price: $87.19
/ea
Free Shipping & Returns
Key Features
Overall Length
1.65 in
Width
2.55 in
Material - Cable Connector
Aluminium
Item - Building Cable Connector
Cable Gland
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-150A127
Zoro #
G222388136
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
1.65 in
Width
2.55 in
Details
Material - Cable Connector
Aluminium
Item - Building Cable Connector
Cable Gland
Description
TC globally approved, hazardous (classified) location barrier cable gland. For all types of unarmored cables Tray Cables, Flexible Cables & Cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.