Aluminum Tray Cable Connector 1-1/4in NPT Cable Range 0.67in - 1.04in

  • Mfr # TC-125A104

  • Zoro # G922388214


product price: $63.89
/ea

Key Features

Item - Building Cable Connector
Cable Gland
Width
2.21 in
Material - Cable Connector
Aluminium
Overall Length
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-125A104
Zoro #
G922388214
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
2.21 in
Overall Length
1.65 in

Details

Item - Building Cable Connector
Cable Gland
Material - Cable Connector
Aluminium

Description

TC globally approved, hazardous (classified) location barrier cable gland. For all types of unarmored cables Tray Cables, Flexible Cables & Cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.