Zoro Homepage

Aluminum Tray Cable Connector 2in NPT Cable Range 1632in - 1.97in

  • Mfr # TC-200A197

  • Zoro # G522388164


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Item - Building Cable Connector
Cable Gland
Material - Cable Connector
Aluminium
Width
2.03 in
Overall Length
1.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-200A197
Zoro #
G522388164
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
2.03 in
Overall Length
1.74 in

Details

Item - Building Cable Connector
Cable Gland
Material - Cable Connector
Aluminium

Description

TC globally approved, hazardous (classified) location barrier cable gland. For all types of unarmored cables Tray Cables, Flexible Cables & Cord.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.