Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N'Plated Brass Tray Cable Connector 1in NPT Cable Range 0.67in - 1.04in

  • Mfr # TC-100NB104

  • Zoro # G122388151


product price: $52.35
/ea

Key Features

Item - Building Cable Connector
Cable Gland
Material - Cable Connector
Nickel Plated Brass
Overall Length
1.65 in
Width
1.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-100NB104
Zoro #
G122388151
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
1.65 in
Width
1.99 in

Details

Item - Building Cable Connector
Cable Gland
Material - Cable Connector
Nickel Plated Brass

Description

TC globally approved, hazardous (classified) location barrier cable gland. For all types of unarmored cables Tray Cables, Flexible Cables & Cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.