N'Plated Brass Tray Cable Connector 3/4in NPT Cable Range 0.26in - 0.55in
Mfr # TC-075NB055
Zoro # G322388128
product price: $38.99
/eaKey Features
Item - Building Cable Connector
Cable Gland
Width
1.63 in
Overall Length
1.24 in
Material - Cable Connector
Nickel Plated Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-075NB055
Zoro #
G322388128
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
1.63 in
Overall Length
1.24 in
Details
Item - Building Cable Connector
Cable Gland
Material - Cable Connector
Nickel Plated Brass
Description
TC globally approved, hazardous (classified) location barrier cable gland. For all types of unarmored cables Tray Cables, Flexible Cables & Cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.