TMC2X 2 1/2in NPT CONNECTOR - ALUMINUM C/W 2RAPIDEX80P
Mfr # TMC2X-250A233X
Zoro # G422388158
product price: $450.99
/ea
Free Shipping & Returns
Key Features
Material - Cable Connector
Nickel Plated Brass
Overall Length
3.55 in
Width
2.26 in
Item - Building Cable Connector
Cable Gland
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMC2X-250A233X
Zoro #
G422388158
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
3.55 in
Width
2.26 in
Details
Material - Cable Connector
Nickel Plated Brass
Item - Building Cable Connector
Cable Gland
Description
TMC2X globally approved, hazardous (classified) location barrier cable gland. For MC, MC-HL, Interlocked & TECK armored cables
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.