290-N MICRO HDMI to HDMI cable Gold Plated for Cell phones -10 FEET815239019989
- Mfr # 290-N
- Zoro # G803884316
product price:Â
$
20.95
/ea
Key Features
Standards
HDCP
Device Supported
Audio/Video Device, Cellular Phone, TV
Connector on First End Details
(1) HDMI Type A Digital Audio/Video - Male
Conductor Material
Copper
Cable Type
HDMI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 290-N
- Zoro #
- G803884316
- UPC #
- 815239019989
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
Details
- Standards
- HDCP
- Device Supported
- Audio/Video Device, Cellular Phone, TV
- Connector on First End Details
- (1) HDMI Type A Digital Audio/Video - Male
- Conductor Material
- Copper
- Cable Type
- HDMI
- Item
- A/V Cable
- Compatibility
- HTC Smartphones
- Connector Plating
- Gold
- Connector on Second End Details
- (1) Micro HDMI Type D Digital Audio/Video - Male
Description
10FT 32AWG Micro-HDMI (Type D) to HDMI (Type A) Cable
The Micro HDMI High Speed Male To HDMI Male Cable lets you instantly plug your Smartphone into any TV for instant broadcasting at family get-togethers, meetings, and even tailgate parties. This cable lets you watch videos, stream media, or view documents from your HTC phone on a TV. Composite outputs connects your phone to your TV or entertainment system. This is the easy streaming solution that you have been waiting for.
Specs & Features:Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.