Shop CMPLE
Create Account
3 ft. USB 2.0 A Male to Mini B Male 5 Pin Gold Plated Cable - Black
- Mfr # 666-N
- Zoro # G824185386
product price:Â
$
19.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 666-N
- Zoro #
- G824185386
- UPC #
- -
- Country of Origin
- China
Description
This Cmple USB 2.0 A to Mini B cable will work with either a PC or a Mac, since the connector on one end is a standard USB 2.0 plug. If you have an older computer, that not a problem either since the cable is backward compatible to work with original USB 1.0 and 1.1 standards. The other end of this 3-foot cable plugs right into any of your devices with a USB Mini B jack: you can import music files ( or listen to them) from your MP3 player, you can transfer important files or sync your PDA with your computer, you can import video from camcorders equipped with USB Mini B jacks, transfer a photo collection from an older phone to your hard drive for posterity and that only a partial list. Features High-speed USB 2.0 cable, up to 480 Mbps. 100% compliance with current USB specifications. Molded-strain relief construction for flexible movement, durability, and fit. Flexible PVC jacket for maximum strength and usability. Specifications Color: Black. Length: 3'. Amperage: 2.0A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.