306-N SVGA Super VGA HD15 M-M cable with 3.5mm Stereo Audio- Gold Plated -50FT
- Mfr # 306-N
- Zoro # G103732065
Key Features
Specifications
Details
- MFR #
- 306-N
- Zoro #
- G103732065
- UPC #
- 850417002667
- Country of Origin
- China
- Item
- A/V Cable
- Cable Type
- Mini-phone/VGA
- Features
- Molded
- Connection B
- 1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
- Shielded / Unshielded
- Shielded
- Conductor Material
- Copper
- Connection A
- 1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
- Device Supported
- Audio/Video Device, TV, Monitor
- Connector Plating
- Gold
- Shielded
- Yes
Dimensions
- Cable Length
- 50 ft
Description
50FT - SVGA Super VGA VGA HD15 M/M Monitor Cable w/ 3.5mm Stereo Cable (Gold Plated)
Cmple is proud to offer these high quality SVGA Cables with 3.5mm stereo audio connectors.
Looking for a way to connect both the video and audio for your computer system? These convenient cables save you the hassle of running a separate set of cables just to get sound.
They feature a low loss, TRIPLE shielded design to keep out RF and EM interference.
They also come with durable molded HD15 connectors with thumbscrews for a secure connection and molded 3.5 (1/8"") mini plugs.
Great for connecting high resolution monitors and hi def TV's with PC A/V inputs.
Comes with a lifetime warrenty for peace of mind.
VGA connections are also commonly referred to as HD15, DB15 (a misnomer), PC in/out, RGB and RGBHV.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.