335-N 3-RCA Composite Video Audio A-V AV Cable GOLD -50 ft

  • Mfr # 335-N
  • Zoro # G903986156
product price: 
$
43.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
335-N
Zoro #
G903986156
UPC #
850417002803
Country of Origin
China

Description

RCA Composite Video Audio cables are excellent for connecting your VCR, DVD, HD-TV, and all other home theater audio/video equipment. These high performance gold contact cables are colored for easy installation and identification of video and left and right channels and are 100 percent shielded offering superb protection against EMI/RFI interference.
  • 50 foot Gold RCA Audio/Video Cable - Stereo
  • Connectors: 3 Male RCA to 3 Male RCA
  • Gold Contacts for high performance
  • Shielded to prevent EMI/RFI interference
  • Designed to connect RCA audio/video devices
  • Low-Loss Fully Shielded RCA Dubbing Cables
  • Applications include home theater, DSS receivers, S-Video VCRs, camcorders and DVD players
  • 1 RG59-Video + 2-Shielded Audio Conductors
  • 95% Spiral-Wound-Shield Audio Conductors
  • Fully Molded Color-Coded Gold RCA Connectors
  • Flexible Black PVC Jacket
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews