Shop BANSHEE
See all product information
Create Account
SKU#:405D33, MFR#:QHB1502,1500mAh
- Mfr # QHB1502
- Zoro # G0964579
product price:Â
$
43.45
/ea
Key Features
Recharge Time
Charger Dependent
Battery Type
Lithium Ion
Voltage
7.4V
Fits Brand
Hytera
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QHB1502
- Zoro #
- G0964579
- UPC #
- -
- Country of Origin
- China
- Item
- Radio Battery
- Recharge Time
- Charger Dependent
- Battery Type
- Lithium Ion
- Voltage
- 7.4V
- Fits Brand
- Hytera
- Color
- Black
- Fits Model
- Warp N860
- Battery Capacity
- 1,500 mAh
- Product Type
- Radio Battery
- Compatible Radio Brand
- Hytera
- Compatible Radio Manufacturer Model Number
- PD502, PD602
- Compatible Radio Type
- Handheld
- Compatible Radio Series
- PD5, PD6
- Compatible Product Type
- Two Way Radio
- Compatible Pump
- Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Hytera, Compatible Radio Series PD5, PD6, Compatible Radio Manufacturer Model Number PD502, PD602, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,500 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.