Shop CMPLE
Create Account
390-N RG6 F Type Coaxial 18AWG CL2 Rated 75Ohm Cable -75ft White
- Mfr # 390-N
- Zoro # G703688380
product price:Â
$
56.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390-N
- Zoro #
- G703688380
- UPC #
- 815239013239
- Country of Origin
- China
Description
These cost-effective high-performance cables give you maximum video quality in a super-thin design. Low-loss 75ohm pure copper wire and foam dielectric ensure optimum picture resolution and color. A foil and braid shield protect against unwanted noise and interference. The molded connectors attach to an ultra-flexible jacket, and allow for easy installation. Heavy-duty connectors ensure long-lasting, high-performance connections.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.