Shop CMPLE

1333-N 250 ft. 18-8 Thermostat 18AWG 8 Conductor Unshielded Cable; Red

  • Mfr # 1333-N
  • Zoro # G303986695

product price: 
$
302.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1333-N
Zoro #
G303986695
UPC #
848076027886
Country of Origin
China

Description

The 18AWG UTP CL2R Thermostat Cable is wrapped in a PVC jacket, and is perfect for power limited applications.

This product features a 250ft 18/8 CL2R UTP 100% Bare Copper Thermostat Cable. The thermostat cable is composed of 8/18 gauge wires and is wrapped in a PVC (Poly Vinyl Chloride) jacket. This thermostat cable is suitable for installations in residential and commercial riser rates environments. It is excellent for thermostats, HVAC controls, heat pumps, intercom systems, remote control units, doorbells, alarms, and other power limited applications. ETL verified, Conforms to UL STD 444 Certified to CAN/CSA STD C22.2 NO.214.

Specifications
  • Color: Red
  • Cable Conductor Material: 100% Bare Copper
  • Cable Gauge: 18AWG
  • Cable Length: 250'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.