Shop CMPLE

498-N HDMI 1.3 Cable wi- built-in Equalizer- Gold Plated -w 131ft

  • Mfr # 498-N
  • Zoro # G303715042

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Standards
HDCP, CEC.
Features
Environmentally Friendly
Color
Black
Jacket Type
CL2
Cable Length
131 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
498-N
Zoro #
G303715042
UPC #
815239013512
Country of Origin
China

Dimensions

Cable Length
131 ft

Details

Standards
HDCP, CEC.
Features
Environmentally Friendly
Color
Black
Jacket Type
CL2
Shielded / Unshielded
Shielded
Connector on Second End Details
(1) HDMI 1.3 Digital Audio/Video - Male
Connector on First End Details
(1) HDMI 1.3 Digital Audio/Video - Male
Device Supported
Audio/Video Device, LCD TV, Monitor, Projector, Satellite Receiver, TV
Cable Type
HDMI
Connector Plating
Gold
Conductor Material
Tinned Copper
Item
A/V Cable

Description

131 ft HDMI Cable 1.3b Certified w/ built-in Equalizer Gold Plated

High-Definition Multimedia Interface (HDMI) is the first industry-supported, UNCOMPRESSED audio/video interface. This cable connects HDMI devices for DVD, satellite boxes, LCD, projectors, plasma and HDTVs. HDMI provides an interface between any HDMI-enabled audio/video source, such as a set-top box, DVD player, and A/V receiver and an audio and/or video monitor or projector.

HDMI supports standard, enhanced, or high-definition video, plus multi-channel digital audio on a single cable. It transmits all ATSC HDTV standards and supports 8-channel digital audio, with bandwidth to spare to accommodate future enhancements and requirements.

Specs & Features
  • Connector Type: HDMI male to HDMI male
  • Connector Finish: Gold
  • Length: 131ft
  • # of conductors: 19
  • Conductor Plating: Tin
  • Shielding type: EMI
  • Supported Resolutions: 480i to 1080p
  • HDMI Certified: Yes
  • HDCP Compliant: Yes
  • CEC Compliant: Yes
  • ROHS Compliant: Yes
  • 1.3 Device Compatible: Yes
  • Supports DVD Audio: Yes
  • Supports SACD: Yes
  • UL File #: E74020-C
  • UL Style #: 20276
  • VW-1: Yes
  • Voltage Rating: 30V
  • Shielding level: Triple
  • Temperature Rating: 80œ C
  • Rated Bandwidth: tested to 165 Mhz
  • Supports TrueHD & DTS-HD: Yes
  • IMPORTANT INSTALLATION NOTE: The cable will have the EQUILIZER/EXTENDER built into the LARGE HDMI connector end. It will also be labeled "OUT PUT". This end must be connected to the OUTPUT (ie HDTV) end of the circuit.
    NOTE: DirecTV users, HDMI cables at this length may not be compatible with your device.
    We suggest to test the cables before installing them inside a wall. That way, if there are any issues, we can help you resolve them before you spend the time and expense of installing them.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.