Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.35 mm Stereo Plug to RCA Jack Adapter

  • Mfr # 195-N

  • Zoro # G010887551


product price: $12.29
/ea

Key Features

Connector Plating
Nickel
Length
2.3 in
Adapter Type
Mini-phone/RCA
Features
Molded
Diameter
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-N
Zoro #
G010887551
UPC #
815239015004
Country of Origin
China

Dimensions

Length
2.3 in
Diameter
0.4 in

Details

Connector Plating
Nickel
Adapter Type
Mini-phone/RCA
Features
Molded
Material
Plastic
Item
Audio Adapter
Connection B
RCA Stereo Audio - Female
Connection A
Mini-phone Stereo Audio - Male
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.