Shop CMPLE
See all product information
Create Account
973-N 28AWG HDMI Cable with Ferrite Cores - Blue -10FT
- Mfr # 973-N
- Zoro # G803884255
product price:
$
27.65
/ea
Key Features
Color
Blue
Features
Ferrite Bead
Shielded / Unshielded
Shielded
Connector on First End Details
(1) HDMI 1.3 Digital Audio/Video - Male
Cable Type
HDMI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 973-N
- Zoro #
- G803884255
- UPC #
- 815239018388
- Country of Origin
- China
- Color
- Blue
- Features
- Ferrite Bead
- Shielded / Unshielded
- Shielded
- Item
- A/V Cable
- Connector on First End Details
- (1) HDMI 1.3 Digital Audio/Video - Male
- Cable Type
- HDMI
- Conductor Material
- Tinned Copper
- Device Supported
- Audio/Video Device, LCD TV, Monitor, Projector, Satellite Receiver, TV
- Connector on Second End Details
- (1) HDMI 1.3 Digital Audio/Video - Male
- Connector Plating
- Gold
Dimensions
- Cable Length
- 10 ft
Description
Signal integrity is further enhanced by ferrites cores that filter out noise. Ferrite magnets for reducing line interferance caused by stray RF signals.
High-Definition Multimedia Interface (HDMI) is the first industry-supported, UNCOMPRESSED audio/video interface. This cable connects HDMI devices for DVD, satellite boxes, LCD, projectors, plasma and HDTVs. HDMI provides an interface between any HDMI-enabled audio/video source, such as a set-top box, DVD player, and A/V receiver and an audio and/or video monitor or projector.
HDMI supports standard, enhanced, or high-definition video, plus multi-channel digital audio on a single cable. It transmits all ATSC HDTV standards and supports 8-channel digital audio, with bandwidth to spare to accommodate future enhancements and requirements.
Connector Type: HDMI male to HDMI maleCEC Compliant: Yes.
Connector Finish: Gold.
Length: 10ft.
# of conductors: 19.
Conductor Plating: Tin.
Shielding type: EMI.
Supported Resolutions: 480i to 1080p.
HDMI Certified: Yes.
HDCP Compliant: Yes.
CEC Compliant: Yes.
ROHS Compliant: Yes.
1.3 Device Compatible: Yes.
Supports DVD Audio: Yes.
Supports SACD: Yes.
Voltage Rating: 30V.
Shielding level: Triple.
Temperature Rating: 80œ C.
Rated Bandwidth: tested to 165 Mhz.
Supports TrueHD & DTS-HD: Yes.
High-Definition Multimedia Interface (HDMI) is the first industry-supported, UNCOMPRESSED audio/video interface. This cable connects HDMI devices for DVD, satellite boxes, LCD, projectors, plasma and HDTVs. HDMI provides an interface between any HDMI-enabled audio/video source, such as a set-top box, DVD player, and A/V receiver and an audio and/or video monitor or projector.
HDMI supports standard, enhanced, or high-definition video, plus multi-channel digital audio on a single cable. It transmits all ATSC HDTV standards and supports 8-channel digital audio, with bandwidth to spare to accommodate future enhancements and requirements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.