Zoro Homepage

CAT 6 500MHz UTP ETHERNET LAN NETWORK CABLE 50 FT Yellow

  • Mfr # 967-N

  • Zoro # G916653540


product price: $18.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
967-N
Zoro #
G916653540
UPC #
-
Country of Origin
China

Description

CAT 6 500MHz UTP Cable - 50 FT Yellow Using Cat6 stranded patch cable, you can enjoy high-speed and high fidelity data transfer capabilities during your setups. Additional features include data transfer speeds up to 500MHz. Every cable is designed for optimal performance, producing unparalleled data transfer speeds while preserving utmost data integrity. With our cables, you can have ease of mind while enjoying the highest quality computing experiences. Category 6: Category 6 cable is a cable standard for Gigabit Ethernet and other network physical layers that is backward compatible with the Category 5/5e and Category 3 cable standards. CAT6 cables are used for networking, data transfer, and phone lines. Compared with Cat 5 and Cat 5e, Cat 6 features more stringent specifications for crosstalk and system noise. PVC Jacket Our Cat6 Patch Cable comes wrapped in a sturdy PVC Polyvinyl Chloride Jacket, built to withstand high levels of stress, pulling, and pushing. UTP unshielded twisted pair This type of cable comes with 4 Unshielded Twisted Pairs UTP, if your installation calls for a type of cable that can withstand electrical interference and prevent signal loss. FEATURES: Connecting between Ethernet and network device CCA - Copper Clad Aluminum CCA Stranded 568B wire Meets or exceeds Cat6 specifications 4 Pair twisted Wires Molded Strain Relief 500Mhz speed Length: 50ft Color: Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.