CAT6 BULK 23AWG ETHERNET LAN NETWORK CABLE- 1000 FT Orange
- Mfr # 1015-N
- Zoro # G224190324
product price:Â
$
120.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1015-N
- Zoro #
- G224190324
- UPC #
- -
- Country of Origin
- China
Description
CAT6 BULK 23AWG ETHERNET LAN NETWORK CABLE - 1000 FT Orange Cat6 cables are perfect for all your high speed networking applications. With blazing speeds up to 550MHz, you can connect all your WAN/LAN segments to all your networking gear and run full throttle without any bottlenecked lines. Unshielded Twisted Pair (UTP) Solid cables are both economical and practical. Solid core conduits provide better performance over longer cable runs. 1000 Ft CAT 6 UTP CM RJ45 networking cable Available in Blue, White and Orange 23 AWG 8 conductor twisted pair solid bare copper wiring Orange 6.2mm PVC jacket with rip cord Tested to 550 Mhz for high speed connections Designed for indoor installations - sequential foot markers on jacket Exceeds EIA/TIA 568 B.2-1, UL, CSA, and ISO/IEC 11801 specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.