809-N RJ45 CAT5 CAT5E ETHERNET LAN NETWORK CABLE -w 100 FT Black

  • Mfr # 809-N
  • Zoro # G403912785
product price: 
$
55.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
809-N
Zoro #
G403912785
UPC #
815239016643
Country of Origin
China

Description

RJ45 CAT5 CAT5E ETHERNET LAN NETWORK CABLE - 100 FT Black

Using Cat5e stranded patch cable, you can enjoy high-speed and high fidelity data transfer capabilities during your setups. Additional features include data transfer speeds up to 350MHz. Every cable is designed for optimal performance, producing unparalleled data transfer speeds while preserving utmost data integrity. With our cables, you can have ease of mind while enjoying the highest quality computing experiences.

Category 5e:

Category 5e (Cat5e) is an enhanced version of Cat5 with greater resistance against cross-talk and with higher performance characteristics. 4 Pairs stranded twisted pair network cable used for carrying data signals at speeds of up to 350MHz of Bandwidth.

PVC Jacket

Our Cat5E Patch Cable comes wrapped in a sturdy PVC (Polyvinyl Chloride) Jacket, built to withstand high levels of stress, pulling, and pushing.

UTP (unshielded twisted pair)

This type of cable comes with 4 Unshielded Twisted Pairs (UTP), if your installation calls for a type of cable that can withstand electrical interference and prevent signal loss.

FEATURES:
  • Connecting between Ethernet and network device
  • CCA - Copper Clad Aluminum (CCA)
  • Stranded 568B wire
  • Meets or exceeds Cat5e specifications
  • 4 Pair twisted Wires
  • Molded Strain Relief
  • 350Mhz speed
  • Length: 100ft
  • Color: Black
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.