Zoro Homepage

Cat6 Bulk Ethernet Cable 23AWG Bare Copper, 550MHz - 1000 ft. - Gray

  • Mfr # 1313-N

  • Zoro # G415835195


product price: $222.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1313-N
Zoro #
G415835195
UPC #
848076027909
Country of Origin
China

Description

Cat6 bulk Gigbit Ethernet cable 23AWG bare copper UTP conductors data transfer speeds up to 550 MHz 1000 feet gray. CMR-rated for in-wall ceilings risers. Foot-marked cable pull-through box. The Cat-6 is a 23 gauge 100% bare copper conductor cable which can reach electrical transmissions up to 550MHz and is the standard cable for Gigabit Ethernet and other network protocols. The Cat-6 improves the Cat-5 design by adding more shielding through extra twists to the wire and Cat-5E design boosting the MHz from 350 to 550. The cable is wrapped in PVC which stands for Poly Vinyl Chloride which gives it high density polyethylene insulation. Specifications - Cable Length: 1000ft. - Cable Conductor Material: 100% Bare Copper - Cable Gauge: 23AWG - Color: Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.