CMPLE 1001-N RG6 Cable- Standard Shield- White 500 Feet

  • Mfr # 1001-N

  • Zoro # G703986004


product price: $121.99
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
1001-N
Zoro #
G703986004
UPC #
815239014434
Country of Origin
China

Description


RG6 Cable - Standard Shield (White),500 Feet

RG6 Standard Shield Cable is great for Hi-Impact Acoustics, antennas, cable television and satellite installations. With its durable aluminum-Mylar shield and 60% aluminum braid, you get up to 3.0GHz performance at applicable frequencies.

  • Available in both white and black
  • 18AWG, IMP: 75-OHM
  • 100% Aluminum-Mylar Shielding
  • 60% Aluminum Braid
  • 16/4/0.12 Aluminum Stranding
  • Gas Injected Foam Polyethylene Insulation
  • 6.0+/-0.15mm Outer Diameter
  • CM/CL2 Rated PVC Jacket
  • Sweep Tested to 3.0GHz
  • Sequential Foot Markers
  • CMR Rated
  • UL Listed
  • Restrictions