Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cmple 1071-N Projector Ceiling Mount - Max 44Lbs - SILVER

  • Mfr # 1071-N

  • Zoro # G703759929


product price: $60.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1071-N
Zoro #
G703759929
UPC #
848076016095
Country of Origin
China

Description

Projector Ceiling Mount (Max 44Lbs) - SILVER

Specs & Features:

  • Aluminum ceiling projector brackets
  • -15 degree +15 degree continuous adjustable tilt
  • Height adjustable, extend from 16.9"-25.6" (43-65cm)
  • With cable management
  • Max load capacity: 20kg/44lbs
  • Installation instructions included
  • Color: Silver
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.