Zoro Homepage

CMPLE 112-N HDMI 2 Ports Switch- 2X1

  • Mfr # 112-N

  • Zoro # G403931991


product price: $31.65
/ea

Key Features

Input Voltage
5 V DC
Device Supported
DVD Player
Graphic Mode
WUXGA
Number of Input Devices Supported
2
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-N
Zoro #
G403931991
UPC #
815239011259
Country of Origin
China

Dimensions

Width
3.3 in
Height
0.6 in

Details

Item
Audio/Video Switchbox
Input Voltage
5 V DC
Device Supported
DVD Player
Graphic Mode
WUXGA
Number of Input Devices Supported
2
Number of Displays Supported
1
Max. Video Resolution
1920 x 1200
Scan Format
1440p
Maximum Video Resolution
1920 x 1200
Graphics Modes
WUXGA

Description

HDMI 2 Ports Switch (2X1)

The 2x1 HDMI Switcher routes high definition video (in multiple resolutions up to 1080p) and digital audio from any one of the two sources to display unit. Two inputs accommodate the simultaneous connection of up to two high definition video sources, such as satellite systems and HD DVD players. The output sends the high definition audio/video signals to a high definition display. Switching is done via it self automatically when signal present on the ports.

FEATURES

  • Switch easily between any two HDMI sources automatically.
  • Maintains high resolution video - beautiful, sharp HDTV resolutions up to 1080p, 2k, 1440p graphics and computer resolutions up to 1920 x 1200 are easily achieved
  • No external power needed.
  • Up to 24 bit color depth.
  • Up to DTS Master Audio and Dolby Digital TrueHD support
  • HDMI pass-through
  • HDCP pass-through
  • Compatible with HDMI1.3 devices. SPECIFICATIONS
    Operating temperature range..............................0 to +70?
    Operating humidity range....................................5 to 90 % RH (no condensation)
    Video Amplifier Bandwidth.................................2.5Gbps/250MHz
    Input Video Signal.............................................0.5-1.0 volts p-p
    Input DDC Signal................................................5 volts p-p (TTL)
    Maximum Single Link Range.................................1920 x 1200, 1080P VIDEO FORMAT SUPPORTED:
    VGA : .................................640x480,800x600,1024x768,1920x1200
    DTV/HDTV: ....................................480i/576i/480p/576p/720p/1080i/1080P
    Output Video....................................HDMI1.3+HDCP1.0/1.1
    Power Consumption...........................5Watts (max.)
    Power Supply....................................5VDC (optional)
    Dimensions..........................................85mmW x 15mmH x 43mmD
    Net Weight..........................................0.05KGs
    Power Supply is optional. Device is self powered thru HDMI Cables
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.