Zoro Homepage

CMPLE 378-N TOSLink Optical Digital Audio Cable SPDIF Dolby Digital DTS- 3 ft

  • Mfr # 378-N

  • Zoro # G204033870


product price: $12.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378-N
Zoro #
G204033870
UPC #
815239010122
Country of Origin
China

Description

TOSLink Optical Digital Audio Cable SPDIF Dolby Digital DTS 3 ft Our new Digital Audio Cable for use Dolby Digital Receiver, Digital Signal Processor, DAT Machines, Divx Player, DVD player, CD player, DSS receiver, DAT player/recorder, MINI Disc player/recorder, Sony Playstation 2, XBox, ALESIS, or any components that use normal full-size TOSLink connectors.

FEATURES

  • HEAVY JACKET Helps Prevent Cable Damage and Provides Additional Strain Relief
  • Toslink Digital Audio Cable provides you the cleanest possible signal, even at extreme volume levels
  • These cables use 1mm low-loss core, low-jitter synthetic fiber and heavy metal connectors to dampen vibration, giving you the ultimate listening experience
  • Optical cables transfer the signal using light; thus completely eliminating any chance for RFI, EMI or ground loop interference
  • The stylish PVC HEAVY JACKET helps prevent cable damage and adds flexibility and durability for years of listening pleasure
  • MOULDED STRAIN RELIEFS reduce stress where cable and connectors meet
  • PRECISION POLISHED FIBER TIPS for maximum signal transfer (includes tip protectors)
  • Connect to your DVD, CD, Mini Disc, DAT other digital audio equipment for clear, full and richly detailed sound
  • Connectors: Toslink Male to Toslink Male
  • Designed for CD, D/A Converters, Dolby Digital DTS Surround sound receivers, DVD, MiniDisk players and recorders, Pro Audio cards, etc.
    Compatible with: ADAT, DAW, Dolby Digital, DTS devices with TosLink interface
  • Cable Length: 3 feet
  • Cable Color: Black
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.