
CMPLE 380-N TOSLink Optical Digital Audio Cable SPDIF Dolby Digital DTS -12 ft
Mfr # 380-N
Zoro # G804033874
product price: $16.55
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380-N
Zoro #
G804033874
UPC #
815239010146
Country of Origin
China
Description
TOSLink Optical Digital Audio Cable SPDIF Dolby Digital DTS w 12 ftHEAVY JACKET Helps Prevent Cable Damage and Provides Additional Strain Relief Toslink Digital Audio Cable provides you the cleanest possible signal, even at extreme volume levels These cables use 1mm low-loss core, low-jitter synthetic fiber and heavy metal connectors to dampen vibration, giving you the ultimate listening experience Optical cables transfer the signal using light; thus completely eliminating any chance for RFI, EMI or ground loop interference The stylish PVC HEAVY JACKET helps prevent cable damage and adds flexibility and durability for years of listening pleasure MOULDED STRAIN RELIEFS reduce stress where cable and connectors meet PRECISION POLISHED FIBER TIPS for maximum signal transfer (includes tip protectors) Connect to your DVD, CD, Mini Disc, DAT other digital audio equipment for clear, full and richly detailed sound Connectors: Toslink Male to Toslink Male Designed for CD, D/A Converters, Dolby Digital DTS Surround sound receivers, DVD, MiniDisk players and recorders, Pro Audio cards, etc.
Compatible with: ADAT, DAW, Dolby Digital, DTS devices with TosLink interface Cable Length: 12 feet Cable Color: Black
Our new 12 feet Fiber Optic audio optical cable for use Dolby Digital Receiver, Digital Signal Processor, DAT Machines, Divx Player, DVD player, CD player, DSS receiver, DAT player/recorder, MINI Disc player/recorder, Sony Playstation 2, XBox, ALESIS, or any components that use normal full-size TOSLink connectors.
FEATURES
Compatible with: ADAT, DAW, Dolby Digital, DTS devices with TosLink interface
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.