CMPLE 404-N Stereo Audio Patch Cable Male to Male 3.5mm -50 FT

  • Mfr # 404-N

  • Zoro # G503876840


product price:  $21.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-N
Zoro #
G503876840
UPC #
815239010320
Country of Origin
China

Description

50ft Mini Plug 3.5mm 1/8" Male Stereo Audio Patch Cable

Up for bid is a 50 foot long, 3.5mm (1/8") stereo audio patch cable. It has a male 3.5mm mini plug (like the one you plug into portable CD players) on both ends. This cable is perfect to connect two devices with 3.5mm (1/8"") stereo jacks (computer sound cards, speakers, CD players, MP3 players etc).

  • Brand New 50ft Long, 3.5mm (1/8") Stereo Audio Cable.
  • Stereo Audio Patch Cable
  • Suitable for General Audio Applications
  • Fully Molded Construction
  • Gold-plated connectors provide superior protection against corrosion
  • AWG26 Stranded Copper Center Conductor
  • Low-Loss 95% Spiral-Wound Copper Shield
  • 99.99% Pure Oxygen-Free Copper Wire We have a 6ft, 12ft and 25ft cables.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.