Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CMPLE 408-N Stereo Audio Headphones Mini Plug Extension Cable - 6 ft.

  • Mfr # 408-N

  • Zoro # G104034434


product price: $12.25
/ea

Key Features

Cable Type
Mini-phone
Cable Length
6 ft
Conductor Material
Oxygen-free Copper (OFC)
Shielded / Unshielded
Shielded
Connection A
1 x Mini-phone Stereo Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
408-N
Zoro #
G104034434
UPC #
-
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
Mini-phone
Conductor Material
Oxygen-free Copper (OFC)
Shielded / Unshielded
Shielded
Connection A
1 x Mini-phone Stereo Audio - Male
Features
Molded, Stranded
Item
Audio Cable
Connection B
1 x Mini-phone Stereo Audio - Female
Device Supported
Speaker, Headphone, Microphone, Audio Device
Cable Characteristic
Extension Cable
Connector Plating
Nickel
Shielding
Yes

Description

Everything in this world is related to electronics and its accessories. Electrical appliances and accessories are common in every household. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services are named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.

After the fact, though, theyll realize that theyve forgotten all about their headphones “ which are unlikely to stretch from their TV or audio receiver to their favorite listening spot. So they have to run out to a local store to pick up a headphone extension cable. Unfortunately, local stores only carry generic, low-quality products, which means that the audio they paid a fortune for is going to sound terrible once its made its way through that el-cheapo cable.

What makes this so ironic is that theyll end up paying a lot more for that generic extension cable than they would for our Cmple 6-foot stereo headphone extension, which is designed to deliver the ultimate in sound reproduction. It features fully molded construction, with a 26-gauge center conductor made of stranded, 99.99% pure oxygen-free copper wire and a sturdy outer jacket which will protect against accidental damage to the cable. The connectors, a male 1/8 inch (3.5 mm) mini plug on one end and a female mini plug jack on the other, are nickel-plated for full conductivity and superior protection against the corrosion which can occur over the long term. The entire packwill withstand normal daily wear and tear, and can easily handle the tugging and pulling which can happen when you twist and turn (or dance, for that matter) while wearing headphones.

The audio delivered through this headphone extension cable will faithfully duplicate the signal that youd hear from your speakers or from phones connected directly to the output jack of your receiver or HDTV, without any added noise, distortion or interference. Since the cable has standard 1/8 inch mini plug connections it can also be used for any other stereo audio components using mini plugs, such as smaller speakers or microphones. It will also come in handy as an extension for the output cable used by most iPod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.