CMPLE 437-N HDMI 1.3 Cable FLAT CL2 Rated- Gold Plated -15ft

  • Mfr # 437-N

  • Zoro # G303884380


product price: $27.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437-N
Zoro #
G303884380
UPC #
815239010474
Country of Origin
China

Description

HDMI 1.3 Cable FLAT CL2 Rated (In-Wall Installation) Gold Plated - 15ft

This is the latest revision for HDMI doubles the bandwidth of the original and has opened the door for a host of potential new advancements in Home Theater Audio/Video performance. New features such a ""Deep Color,"" higher color gamut, and high resolution, multi-channel audio formats like Dolby True HD and DTS-HD Master Audio will make higher bandwidth demands than ever before. Equipment manufacturers are bringing out new devices to take advantage of these new features.

Be ready for what the future has in store with our Cmple HDMI 1.3a cables. These cables have been designed to meet the high bandwidth performance standards set by HDMI 1.3a. Cmple.com cables are constructed to the highest quality with full triple layer shielding from end to end, strong, solid wire welds and the highest quality materials including high purity copper, gold plated connectors and tin plated conduits.

Cmple.com offers premium cables without the premium price. Spend your money getting better equipment. Cables shouldn't cost more than the equipment you're connecting.

Specs & Features
  • Connector Type: HDMI male to HDMI male
  • Connector Finish: Gold
  • Length: 15ft
  • # of conductors: 19
  • Conductor Plating: Tin
  • Shielding level: Triple
  • Shielding type: EMI
  • Built-in Equalizer: No
  • Supported Resolutions: 480i to 1080p
  • Bandwidth: up to 340 Mhz
  • HDMI Certified: Yes
  • HDMI Spec: 1.3a
  • Category 2 Certified: Yes
  • HDCP Compliant: Yes
  • CEC Compliant: Yes
  • ROHS Compliant: Yes
  • 1.3 Device Compatible: Yes
  • Supports DVD Audio: Yes
  • SACD: Yes
  • Supports TrueHD & DTS-HD: Yes
  • Overall Diameter: 10mm
  • UL File #: E119932
  • UL Style #: 20276
  • CL2 (In-Wall): Yes
  • VW-1: Yes
  • Voltage Rating: 30V
  • Temperature Rating: 80° C
  • Always test the cables before installing them inside a wall.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.