CMPLE 445-N HDMI Cable M-F Extension- Gold Plated Connectors- 1.5ft

  • Mfr # 445-N

  • Zoro # G603714622


product price:  $11.89
/ea

Key Features

Features
Molded; Environmentally Friendly
Standards
UL File #: E119932, UL Style #: 20276, VW-1.
Conductor Material
Tinned Copper
Cable Characteristic
Extension Cable
Connector on Second End Details
(1) HDMI 1.3 Digital Audio/Video - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
445-N
Zoro #
G603714622
UPC #
815239010504
Country of Origin
China

Dimensions

Cable Length
1.50 ft

Details

Features
Molded; Environmentally Friendly
Standards
UL File #: E119932, UL Style #: 20276, VW-1.
Conductor Material
Tinned Copper
Cable Characteristic
Extension Cable
Connector on Second End Details
(1) HDMI 1.3 Digital Audio/Video - Female
Device Supported
Audio/Video Device, LCD TV, Monitor, Projector, Satellite Receiver, TV
Cable Type
HDMI
Item
A/V Cable
Shielded / Unshielded
Shielded
Connector on First End Details
(1) HDMI 1.3 Digital Audio/Video - Male
Connector Plating
Gold

Description

1.5ft HDMI Cable extension Male to Female Gold Plated

Convenient way to extend that pre-existing cable when it's just not quite long enough. Low loss, heavy cable to keep from bottlenecking the signal transmission. Gold plated, corrosion resistant connectors. ROHS compliant. High quality, heavy duty, molded connector housings. Triple shielded design. UL listed.

High-Definition Multimedia Interface (HDMI) is the first industry-supported, UNCOMPRESSED audio/video interface. This cable connects HDMI devices for DVD, satellite boxes, LCD, projectors, plasma and HDTVs. HDMI provides an interface between any HDMI-enabled audio/video source, such as a set-top box, DVD player, and A/V receiver and an audio and/or video monitor or projector.

HDMI supports standard, enhanced, or high-definition video, plus multi-channel digital audio on a single cable. It transmits all ATSC HDTV standards and supports 8-channel digital audio, with bandwidth to spare to accommodate future enhancements and requirements.

Specs & Features
  • Connector Type: HDMI male to HDMI Female
  • Connector Finish: Gold
  • Length: 1.5ft
  • # of conductors: 19
  • Conductor Plating: Tin
  • Shielding type: EMI
  • Supported Resolutions: 480i to 1080p
  • HDMI Certified: Yes
  • HDCP Compliant: Yes
  • CEC Compliant: Yes
  • ROHS Compliant: Yes
  • 1.3 Device Compatible: Yes
  • Supports DVD Audio: Yes
  • Supports SACD: Yes
  • UL File #: E119932
  • UL Style #: 20276
  • VW-1: Yes
  • Voltage Rating: 30V
  • Shielding level: Triple
  • Temperature Rating: 80œ C
  • Rated Bandwidth: tested to 165 Mhz
  • Supports TrueHD & DTS-HD: Yes
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.