CMPLE 732-N 15ft 28AWG HDMI 1.4 Cable with Ethernet with Ferrite Cores- Black

  • Mfr # 732-N

  • Zoro # G303884076


product price:  $32.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
732-N
Zoro #
G303884076
UPC #
815239018326
Country of Origin
China

Description

15ft 28AWG HDMI 1.4 Cable w/ Ethernet with Ferrite Cores - Black

The newest and best digital video connection on the market. HDMI is the only cable that can transfer uncompressed high-definition video and multi channel digital audio in resolutions higher than 1440p. The cable will allow the transfer of digital audio and video in a single cable, permitting a less confusing mess of wires and a cleaner entertainment center. The HDMI connector is small, which makes it is ideal for installers and in-wall use. HDMI cables can be used with your HDTV's, DVD players, game consoles, cable and satellite set top boxes and DVRs. This cable conforms to the latest HDMI version 1.4.

The HDMI Ethernet Channel - Delivers ethernet data interconnectivity to compatible devices through the HDMI port so you don't need extra cables to get extended features.

Audio Return Channel - Allows the HDMI connection between a television and A/V receiver to transmit audio two ways, both upstream and downstream. This eliminates the need for a separate audio cable and ensures you maintain the high digital audio quality of HDMI.

3D Support - Supports several different methods of rendering 3D images.

4K x 2K Support - Resolution on par with state-of-the-art Digital Cinema projectors used in the local multiplexes will be coming to your living rooms. 4K x 2K represents resolutions of 3840x2160 and 4096x2160.

More Color Spaces Supported - Supports three more color space options, sYCC601 color, Adobe RGB Color and Adobe YCC601 color in addition to the X.V color support previously supported by Deep Color. Each of these promise to deliver a wider palette of colors to bring you more vibrant pictures.

Specs & Features

  • Gold-plated connectors for highest signal transfer rate and resistance in corrosion.
  • Large gauge PVC jacket provides maximum shielding against wear and tear and extreme temperatures
  • Reinforced quad-layer braided shielding and Mylar-foil shielding provides utmost protection against RF and EM interference
  • Molded strain-relief design lessens plug/socket pressure
  • Designed to meet all HDMI standards
  • Supports 480i, 480p, 720p, 1080i, 1080p, and upto 2160p resolution
  • Dolby True HD and DTS-HD Master Audio bitstream capable
  • Fully supports 3D over HDMI feature
  • Cable Length: 15 ft
  • Color: Black
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.