Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cmple 885-N CAT 6 500MHz UTP ETHERNET LAN NETWORK CABLE -15 FT Black

  • Mfr # 885-N

  • Zoro # G903759767


product price: $20.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
885-N
Zoro #
G903759767
UPC #
815239017404
Country of Origin
China

Description

CAT 6 500MHz UTP Cable - 15 FT Black

Using Cat6 stranded patch cable, you can enjoy high-speed and high fidelity data transfer capabilities during your setups. Additional features include data transfer speeds up to 500MHz. Every cable is designed for optimal performance, producing unparalleled data transfer speeds while preserving utmost data integrity. With our cables, you can have ease of mind while enjoying the highest quality computing experiences.

Category 6:

Category 6 cable is a cable standard for Gigabit Ethernet and other network physical layers that is backward compatible with the Category 5/5e and Category 3 cable standards. CAT6 cables are used for networking, data transfer, and phone lines. Compared with Cat 5 and Cat 5e, Cat 6 features more stringent specifications for crosstalk and system noise.

PVC Jacket

Our Cat6 Patch Cable comes wrapped in a sturdy PVC (Polyvinyl Chloride) Jacket, built to withstand high levels of stress, pulling, and pushing.

UTP (unshielded twisted pair)

This type of cable comes with 4 Unshielded Twisted Pairs (UTP), if your installation calls for a type of cable that can withstand electrical interference and prevent signal loss.

FEATURES:
  • Connecting between Ethernet and network device
  • CCA - Copper Clad Aluminum (CCA)
  • Stranded 568B wire
  • Meets or exceeds Cat6 specifications
  • 4 Pair twisted Wires
  • Molded Strain Relief
  • 500Mhz speed
  • Length: 15ft
  • Color: Black
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.