Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faceplate, Number of Gangs: 1 White

  • Mfr # 563-N

  • Zoro # G204055858


product price: $17.02
/ea

Key Features

Number of Gangs
1
Color
White
Special Features
HDMI 1.3 compatible, Attractive Decora-style wall plate
Mounting Type
Wall Mount
Number of HDMI Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563-N
Zoro #
G204055858
UPC #
815239011129
Country of Origin
China

Details

Item
Faceplate
Number of Gangs
1
Color
White
Special Features
HDMI 1.3 compatible, Attractive Decora-style wall plate
Mounting Type
Wall Mount
Number of HDMI Ports
1

Description

White HDMI wall plate with 4 inch coupler cable. This convenient wall plate has a female connector on the front and in back for easy installation. Eliminate cable clutter by hiding your cables in-wall. This clean looking wall plate will give your home theater a professionally installed look. Wall-mounted HDMI connections for home theater systems
  • HDMI 1.3 compatible
  • HDMI connections
  • Single-gang wall plate
  • Fits into a standard single-gang J-Box or P-Ring
  • Attractive Decora-style wall plate
  • HDMI Single Port
  • Color White
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.