Zoro Homepage

Multi-Conductor Cable, 22 AWG, 6 C, White, Stranded, 1000 ft

  • Mfr # 1326-N

  • Zoro # G610982694


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Wire Size
22 AWG
Number of Conductors
6
Conductor Design
Stranded
Jacket Color
White
Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1326-N
Zoro #
G610982694
UPC #
848076027817
Country of Origin
China

Dimensions

Wire Size
22 AWG
Length
1000 ft

Details

Item
Multi-Conductor Cable
Number of Conductors
6
Conductor Design
Stranded
Jacket Color
White
Conductor Material
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.