Zoro Homepage

Stereo Audio Headphones Mini Plug Extension Cable - 3 ft.

  • Mfr # 407-N

  • Zoro # G910994205


product price: $12.89
/ea

Key Features

Cable Length
3 ft
Features
Stranded, Molded
Conductor Material
Oxygen-free Copper (OFC)
Shielding
Yes
Cable Type
Mini-phone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-N
Zoro #
G910994205
UPC #
815239010337
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Audio Cable
Features
Stranded, Molded
Conductor Material
Oxygen-free Copper (OFC)
Shielding
Yes
Cable Type
Mini-phone
Connector on Second End Details
(1) Mini-phone Stereo Audio - Female
Device Supported
Microphone, Headphone, CD Player, Speaker, Audio Device
Cable Characteristic
Extension Cable
Connector Plating
Nickel
Connector on First End Details
(1) Mini-phone Stereo Audio - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.