Zoro Homepage

Stereo Audio Headphones Mini Plug Extension Cable - 6 in.

  • Mfr # 300-N

  • Zoro # G310805767


product price: $10.15
/ea

Key Features

Cable Type
Mini-phone
Cable Length
6 in
Conductor Material
Oxygen-free Copper (OFC)
Shielding
Yes
For Use With
Audio Device, Speaker, Microphone, Headphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-N
Zoro #
G310805767
UPC #
815239019057
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Cable Type
Mini-phone
Conductor Material
Oxygen-free Copper (OFC)
Shielding
Yes
For Use With
Audio Device, Speaker, Microphone, Headphone
Item
Audio Cable
Connection A
1 x Mini-phone Stereo Audio - Male
Features
Stranded, Molded
Connection B
1 x Mini-phone Stereo Audio - Female
Connector Plating
Nickel
Cable Characteristic
Extension Cable
Device Supported
Headphone, Microphone, Audio Device, Speaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.