Zoro Homepage

1" Bore ITK Plus Non-Ferrous Metal, 12" x 96 Teeth

  • Mfr # P12096N

  • Zoro # G006133969


product price: $65.96
/ea

Key Features

Diameter
12 in.
Size
12 in.
Tool Weight
2
Thickness
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12096N
Zoro #
G006133969
UPC #
664252040049
Country of Origin
Italy

Dimensions

Diameter
12 in.
Size
12 in.
Thickness
12 in
Width
12 in
Length
0.11 in

Details

Item
Saw Blades
Tool Weight
2
Application
Tungsten

Description

New saw blades which reduce material waste and demand on the saw, while delivering reliable, industrial-quality performance cut after cut! These tools feature a heavy-duty steel plate (44 Rockwell) for higher resistance during work, laser-cut heat expansion slots and sound dampening channels to prevent the tool from warping during rotation and greatly reduce vibrations! The teeth are made of Industrial Sinter Hip High-density carbide which prevent the tool from any material failure and a longer cutting life. Also, the new Shear Angle Grind on the teeth front face produces smooth cuts, reduces the blade cutting force and improves the cutting speed, setting a new standard for performance and value. Last but not least, blades' Non-Stick Orange Shield Coating keeps the blade running cool, reduces pitch build-up and protects against corrosion. Ideal for all woods including wet lumber.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.