
10", 48-Teeth Dry Cut Blade
Mfr # 226.060.10
Zoro # G6093153
product price: $93.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
48
Blade Dia.
10"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
226.060.10
Zoro #
G6093153
UPC #
-
Country of Origin
France
Dimensions
Blade Dia.
10"
Details
Item
Dry Cut Blade, 10" Dia, 48 Edges
Number of Teeth
48
Description
Dry Cut Blade, 10 In. Dia, 48 Edges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.