Zoro Homepage

12", 80-Teeth Dry Cut Blade

  • Mfr # 226.080.12

  • Zoro # G6093059


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
Blade Dia.
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226.080.12
Zoro #
G6093059
UPC #
-
Country of Origin
France

Dimensions

Blade Dia.
12"

Details

Item
Dry Cut Blade, 12" Dia,80 Edges
Number of Teeth
80

Description

Dry Cut Blade, 12 In. Dia,80 Edges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.