Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" ITK-Plusmond Saw Blade

  • Mfr # 236.008.12

  • Zoro # G6093293


product price: $119.97
/ea
Free Shipping & Returns

Key Features

Blade Dia.
12"
Product Type
ITK-Plus Diamond Saw Blade, 12" Dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
236.008.12
Zoro #
G6093293
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
12"

Details

Item
ITK-Plus Diamond Saw Blade, 12" Dia
Product Type
ITK-Plus Diamond Saw Blade, 12" Dia

Description

ITK-Plus Diamond Saw Blade, 12 In. Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.