Zoro Homepage

12" Plastic Blade

  • Mfr # 222.096.12

  • Zoro # G6092952


product price: $133.10
/ea
Free Shipping & Returns

Key Features

Blade Dia.
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222.096.12
Zoro #
G6092952
UPC #
-
Country of Origin
France

Dimensions

Blade Dia.
12"

Details

Item
Plastic Blade, 12" Diameter

Description

Plastic Blade, 12 In. Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.