Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14", 90-Teeth Dry Cut Blade

  • Mfr # 226.090.14

  • Zoro # G6093031


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
90
Blade Dia.
14"
Product Type
Dry Cut Blade, 14" Dia, 90 Edges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226.090.14
Zoro #
G6093031
UPC #
-
Country of Origin
France

Dimensions

Blade Dia.
14"

Details

Item
Dry Cut Blade, 14" Dia, 90 Edges
Number of Teeth
90
Product Type
Dry Cut Blade, 14" Dia, 90 Edges

Description

Dry Cut Blade, 14 In. Dia, 90 Edges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.