Zoro Homepage

14" Stainless Steel Blade

  • Mfr # 226.590.14

  • Zoro # G6093171


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226.590.14
Zoro #
G6093171
UPC #
-
Country of Origin
France

Dimensions

Blade Dia.
14"

Details

Item
Stainless Steel Blade, 14" Diameter

Description

Stainless Steel Blade, 14 In. Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.