This item is Discontinued.

Cmt 3-in-I Flush Trim Bit for MDF & Laminates, 5/8-Inch Cutting Length, 1/4-Inch Shank 807.190.11

3-in-I Flush Trim Bit for MDF & Laminates, 5/8-Inch Cutting Length, 1/4-Inch Shank (Discontinued)

  • Mfr # 807.190.11
  • Zoro # G806135163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807.190.11
Zoro #
G806135163
UPC #
664252027125
Country of Origin
Italy

Dimensions

Overall Length
2 in
Shank Dia.
3/4 in.

Details

Item
Router Bits
Application
Tungsten

Description

3in1 New flush trim bits with Delrin Triangular bearings is your best partner for laminate trimming. In fact it solves 3 of the most common problems that occur in flush trimming in cabinet shops. 1) The freezing of the bearings from glue; infact the Delrin with his anti-stick properties greatly reduces the likelihood of bearing failure. 2) The extended guide surface of the new bearing will perfectly match the work surface without scratching like the steelbearing and garantees the maximum stability. 3) The shear angle cutting edge reduces the need for filing. 3in1 bit is ideal on plastic laminates as well as aluminium laminate! Perfect trimming with the conical edges! From the Manufacturer 3in1 New flush trim bits with Delrin Triangular bearings is your best partner for laminate trimming. In fact it solves 3 of the most common problems that occur in flush trimming in cabinet shops. 1) The freezing of the bearings from glue; infact the Delrin with his anti-stick properties greatly reduces the likelihood of bearing failure. 2) The extended guide surface of the new bearing will perfectly match the work surface without scratching like the steelbearing and garantees the maximum stability. 3) The shear angle cutting edge reduces the need for filing. 3in1 bit is ideal on plastic laminates as well as aluminium laminate! Perfect trimming with the conical edges!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.